
- Proportional Valve
- D05 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Seal Material | Fluorocarbon |
Spool Type | Reduced A & B Ports Pressure at Null |
Pilot Pressure | 116 psi |
Feedback Sensor | No |
No. of Stages | Two Stage |
Symmetric Flow | Yes |
Rated Flow | 20 gal/min |
Electrical Connection | DIN 43650 |
Series | KDG5V5 |
Model No. | KDG5V-5-33C80N-E-H-M-U-H1-10 |
Operation | Solenoid/Pilot Operated |
Build Type | Spring Centered |
Mounting | Subplate Mounted |
Pilot/Drain | External Pilot/External Drain |
Spring Arrangement | C |
Temperature Range [Min] | -4 °F |
Pressure Drop at Rated Flow | 145 |
Pressure [Max] | 5000 psi |
Body Material | Cast Iron |
Control Type | Directional |
Voltage & Frequency | 24 VDC |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 17/15/12 micron |
NFPA Size | D05 |
Manual Override | Water-Resistant Override |
Weight | 0.0 LB |
