
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- No Spring Detented Function
AC/DC | AC |
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
NFPA Size | D03 |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Gray Iron |
Response Time | 15 to 23 ms |
Leakage | Standard Performance |
Performance | High Performance |
Reducer Module | No |
Function | No Spring Detented |
Temperature Range [Max] | 158 °F |
Manual Override | Plain Override |
Model No. | DG4V-3-2N-H-M-U-B6-60 |
Temperature Range [Min] | -4 °F |
Rated Flow [Max] | 20 gal/min |
Seal Material | Buna-N |
Tank Port Rating | 3046 |
No. of Stages | Single Stage |
Actuation Identification | Solenoid A, Solenoid B |
Coil Type | ISO 4400 |
Operation | Solenoid Operated |
Mounting | Subplate/Manifold Mount |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Pressure [Max] | 5000 psi |
Weight | 4.16 LB |
