These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
NFPA Size
D03
Manual Override Option Code
None
Actuator Type
Solenoid
Pilot Valve Type
N/A
AC/DC
AC
Electrical Connection
Wired Terminal Block
Port T Code
6
Port Restrictor Plugs
None
Spool Code
2
Electrical Connector Code
T
Spool Indicator Switch Code
None
Overrides
No Overrides
Pilot/Drain
None
Operation
Solenoid Operated
Rated Flow [Max]
21 gal/min
Coil Type Code
F
Pressure [Max]
5075 psi
Cycle Rate [Max]
N/A
Function Code
2
Valve Type
High-Performance
Crossover
All Ports Blocked
Coil Rating Code
D
Pressure Port Check Valve Pressure
N/A
Spool Shift Timing
N/A
Solenoid
Double
Center Position
All Ports Blocked
Indicator Lights
Yes
Solenoid Indicator Lights Code
L
Surge Suppressor/Damper
None
Seal Material
Buna-N
Design No.
60
Spool Spring Arrangement Code
C
Voltage & Frequency
220/240 VAC – 50/60 Hz
Reducer Module
N/A
Port T Pressure Rating
3000 psi
Function
3-Position Spring Centered
Mechanical Options
None
Solenoid Code
D
Electrical Options
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
EN Code
None
Response Type
Standard Response
Solenoid Energization Code
None
Housing Code
W
Surge Suppressor/Damper Code
None
Port Restrictor Plug Code
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back