
- Cartridge Valve Insert
- CVI Series
- Normally Open Function
- 50 mm Port Size
- SAE Port Type
Leakage | Standard |
Temperature Range [Max] | 158 °F |
Insert Type | Valvistor |
Compatible Fluids | Petroleum Oil |
Port Type | SAE |
Adjustment | No |
Seal Material | Buna-N |
Port Size | 50 mm |
Temperature Range [Min] | -4 °F |
Model No. | CVI-50-HFV-20-A-130-10 |
Flow [Max] | 600 gal/min |
Body Material | Alloy Steel |
Function | Normally Open |
Fluid Cleanliness | 18/16/13 micron |
Insert Ratio | 1:1 |
Pressure Rating | 5000 psi |
Series | CVI |
Weight | 1.0 LB |
