
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Temperature Range [Max] | 179.6 °F |
Rated Flow | 0.8 gal/min |
Tank Port Rating | 1450 |
Manual Override | Water-Resistant Override |
Mounting | Subplate Mounted |
Fluid Cleanliness | 17/15/12 micron |
Seal Material | Fluorocarbon |
Voltage & Frequency | 24 VDC |
Model No. | KDG4V3-33C03F-H-M-U-H7-60 |
Feedback Sensor | No |
Pressure [Max] | 5000 psi |
Pressure Drop at Rated Flow | 145 |
Valve Performance | High Performance |
Build Type | Spring Centered |
Solenoid | Double |
Spring Arrangement | C |
Control Type | Directional |
Electrical Connection | DIN 43650 |
NFPA Size | D03 |
Temperature Range [Min] | -4 °F |
Operation | Solenoid Operated |
Spool Type | Reduced A & B Ports Pressure at Null |
Series | KDG4V3 |
Body Material | Gray Iron |
Weight | 0.0 LB |
