
- Proportional Valve
- D06 NFPA
- Pressure Reducing W/ Reverse Flow Check Valve Control Type
- Subplate Mounting
NFPA Size | D06 |
Fluid Cleanliness | 17/15/12 micron |
Temperature Range [Min] | -4 °F |
Electrical Connection | DIN 43650 |
Build Type | Standard |
Temperature Range [Max] | 140 °F |
Seal Material | Buna-N |
Model No. | KXCG-6-W250-3-Z-M-U-HL1-10 |
Mounting | Subplate Mounted |
Operation | Solenoid Operated |
Series | KXCG |
Rated Flow | 75 gal/min |
Body Material | Cast Iron |
Pressure [Max] | 5000 psi |
Valve Type | Check |
No. of Stages | Two Stage |
Feedback Sensor | No |
Control Type | Pressure Reducing W/ Reverse Flow Check Valve |
Weight | 0.0 LB |
