
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 43.5 to 435 psi Pressure Adjustment Range
- Screw Adjustment Type
Adjustment Type | Screw |
Gauge Port Thread Type | SAE |
Actuation Option | Proportional |
Valve Type | Pressure Reducing Valve |
Performance | Standard Performance |
Seal Material | Buna-N |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 43.5 to 435 |
No. of Stages | Single Stage |
Body Material | Cast Iron |
Pressure [Max] | 4500 psi |
Interface | D03 |
Model No. | DGMX1-3-PP-AW-S-40 |
Weight | 1.0 LB |
