
- Flow Control Valve
- Flow Control Valve Type
- Single Control
- Standard Type of Control
Type of Control, Dual | N/A |
Type of Control | Standard Control |
Design No. | 41 |
Valve Type | Flow Control Valve |
Adjustment Type | Handknob |
Direction of Flow | Meter-Out, Ports A & B |
Manufacturer Part No. | DGMFN-3-Y-B2H-41 |
Port Control, Dual | N/A |
Control Type | Single Control |
Port Control | Port B |
Adjustment Type, Dual | N/A |
Interface | D03 |
Model No. | DGMFN-3-Y-B2H-41 |
Weight | 3.0 LB |
