
- Direction Control Valve
- Direct Check Valve Type
Model No. | DGMDC-3-Y-PN-41 |
Manufacturer Part No. | DGMDC-3-Y-PN-41 |
Interface | D03 |
Valve Type | Direct Check Valve |
Check Location | Pressure Port |
Design No. | 41 |
Direction of Flow | Free Flow To Actuator |
Cracking Pressure | 72 psi |
Weight | 3.0 LB |
