These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Spool Shift Timing
N/A
Solenoid Energization Code
None
Port Restrictor Plug Code
None
Spool Spring Arrangement Code
C
Seal Material
Buna-N
Solenoid
Double
Electrical Connection
Wired Terminal Block
Function
3-Position Spring Centered
Indicator Lights
No
Cycle Rate [Max]
N/A
Reducer Module
N/A
NFPA Size
D03
Voltage & Frequency
110/120 VAC – 50/60 Hz, Low Power Coil
Solenoid Indicator Lights Code
None
Manual Override Option Code
None
Operation
Solenoid Operated
Response Type
Standard Response
Overrides
No Overrides
Port Restrictor Plugs
None
Crossover
All Ports Blocked
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Pilot/Drain
None
Pressure [Max]
5075 psi
Function Code
2
Coil Rating Code
BL
Electrical Options
None
Housing Code
W
EN Code
None
Coil Type Code
F
Port T Pressure Rating
3000 psi
Electrical Connector Code
T
AC/DC
AC
Pressure Port Check Valve Pressure
N/A
Spool Indicator Switch Code
None
Surge Suppressor/Damper Code
None
Center Position
All Ports Blocked
Pilot Valve Type
N/A
Actuator Type
Solenoid
Surge Suppressor/Damper
None
Design No.
60
Solenoid Code
BL
Rated Flow [Max]
21 gal/min
Valve Type
High-Performance
Mechanical Options
None
Spool Code
2
Port T Code
6
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back