
- Pressure Control Valve
- Pressure Reducing Valve Type
- Proportional Actuation Option
- 43.5 to 435 psi Pressure Adjustment Range
- Screw Adjustment Type
Performance | Standard Performance |
Seal Material | Buna-N |
Valve Type | Pressure Reducing Valve |
Adjustment | Yes |
No. of Stages | Single Stage |
Adjustment Type | Screw |
Model No. | DGMX1-3-PP-AW-B-40 |
Pressure [Max] | 4500 psi |
Interface | D03 |
Pressure Adjustment Range (psi) | 43.5 to 435 |
Actuation Option | Proportional |
Gauge Port Thread Type | BSP |
Body Material | Cast Iron |
Weight | 3.45 LB |
