
- Proportional Valve
- D08 NFPA
- Pressure Relief Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Control Type | Pressure Relief |
Temperature Range [Max] | 158 °F |
Fluid Cleanliness | 17/15/12 micron |
Electrical Connection | DIN 43650 |
Rated Flow | 5.3 gal/min |
Body Material | Cast Iron |
Series | KCG |
NFPA Size | D08 |
Feedback Sensor | No |
Mounting | Subplate Mounted |
Temperature Range [Min] | -4 °F |
Model No. | KCG-8-W250-1-Z-M-U-HL1-10 |
Voltage & Frequency | 24 VDC |
Manual Override | Water-Resistant Override |
Build Type | Spring Centered |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Solenoid | Double |
Weight | 0.0 LB |
