
- Proportional Valve
- D03 NFPA
- Pressure Relief Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Model No. | KCG-3-L250D-Z-M-U-HL1-10-P15-T12 |
Body Material | Cast Iron |
Control Type | Pressure Relief |
NFPA Size | D03 |
Seal Material | Buna-N |
Temperature Range [Max] | 140 °F |
Fluid Cleanliness | 17/15/12 micron |
Rated Flow | 1.25 gal/min |
Operation | Solenoid Operated |
Feedback Sensor | No |
Mounting | Subplate Mounted |
Temperature Range [Min] | -4 °F |
Pressure [Max] | 5000 psi |
Voltage & Frequency | 24 VDC |
Electrical Connection | DIN 43650 |
Series | KCG |
Weight | 0.0 LB |
