
- Pressure Control Valve
- Relief Valve Type
- 43.5 to 725 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Interface | D03 |
Pressure Adjustment Range, Dual (psi) | 43.5-1,450 |
External Drain, Dual | No |
Model No. | DGMC2-3-AT-AW-BT-BW-41 |
Gage Port | None |
Port Drained Into, Dual | Tank Port |
Remote Control Port | No |
Valve Type | Relief Valve |
Pressure Limited In, Dual | Port B |
Manufacturer Part No. | DGMC2-3-AT-AW-BT-BW-41 |
Adjustment Type, Dual | Screw w/Locknut |
Design No. | 41 |
Port Drained Into | Tank Port |
Relief Function | Dual |
Adjustment Type | Screw w/ Locknut |
Pressure Adjustment Range (psi) | 43.5 to 725 |
External Drain | No |
Pressure Limited In | Port A |
Weight | 3.3 LB |
