
- Proportional Valve
- D03 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
Body Material | Gray Iron |
Operation | Solenoid Operated |
Rated Flow | 10 gal/min |
Voltage & Frequency | 24 VDC |
Spool Type | Zero Lap |
Build Type | Spring Offset |
Feedback Sensor | No |
Electrical Connection | ISO 4400, DIN 43650 Connector |
Series | KSDG4V3 |
Model No. | KSDG4V-3-96L-40-M-U1-H7-11 |
Tank Port Rating | 3000 |
Fluid Cleanliness | 17/15/12 micron |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
NFPA Size | D03 |
Temperature Range [Min] | -4 °F |
Temperature Range [Max] | 158 °F |
Control Type | Directional |
No. of Stages | Single Stage |
Pressure Drop at Rated Flow | 145 |
Actuation Identification | Solenoid A |
Mounting | Subplate Mounted |
Weight | 4.88 LB |
