These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
AC/DC
DC
Cycle Rate [Max]
N/A
Center Position
All Ports Blocked
Solenoid Code
H
Mechanical Options
None
Electrical Connector Code
None
Spool Indicator Switch Code
None
NFPA Size
D03
Port T Code
7
Port Restrictor Plugs
None
Pressure Port Check Valve Pressure
N/A
Pilot/Drain
None
Rated Flow [Max]
21 gal/min
Manual Override Option Code
Z
Coil Type Code
U
EN Code
None
Housing Code
None
Solenoid
Double
Indicator Lights
No
Reducer Module
N/A
Function Code
2
Function
3-Position Spring Centered
Solenoid Indicator Lights Code
None
Spool Code
2
Response Type
Standard Response
Electrical Options
None
Solenoid Energization Code
None
Crossover
All Ports Blocked
Electrical Connection
DIN 43650
Operation
Solenoid Operated
Overrides
No Overrides
Seal Material
Buna-N
Surge Suppressor/Damper
None
Surge Suppressor/Damper Code
None
Coil Type
DIN 43650
Pressure [Max]
5075 psi
Pilot Valve Type
N/A
Spool Shift Timing
N/A
Voltage & Frequency
24 VDC
Port T Pressure Rating
3000 psi
Valve Type
High-Performance
Design No.
60
Spool Spring Arrangement Code
C
Coil Rating Code
H
Actuator Type
Solenoid
Port Restrictor Plug Code
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back