These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Seal Material
Buna-N
Operation
Solenoid Operated
Center Position
All Ports Open
Design No.
60
Solenoid Code
B
Solenoid Energization Code
None
Port Restrictor Plugs
None
Pressure Port Check Valve Pressure
N/A
NFPA Size
D03
Surge Suppressor/Damper
None
Spool Spring Arrangement Code
A
Solenoid
Single
Manual Override Option Code
None
Port Restrictor Plug Code
None
Pressure [Max]
5075 psi
Spool Shift Timing
N/A
Spool Code
0
Port T Code
2
Reducer Module
N/A
Overrides
No Overrides
Rated Flow [Max]
21 gal/min
Port T Pressure Rating
150 psi
Housing Code
W
EN Code
None
Spool Indicator Switch Code
S5
Coil Type Code
F
Crossover
All Ports Open
Coil Rating Code
B
Function
2-Position Spring Offset, End to End
Electrical Options
None
Electrical Connector Code
T
Solenoid Indicator Lights Code
L
Electrical Connection
Wired Terminal Block
Function Code
0
Cycle Rate [Max]
N/A
AC/DC
AC
Valve Type
High-Performance
Pilot Valve Type
N/A
Indicator Lights
Yes
Pilot/Drain
None
Response Type
Standard Response
Surge Suppressor/Damper Code
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Actuator Type
Solenoid
Voltage & Frequency
110/120 VAC – 50/60 Hz
Mechanical Options
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back