
- Cartridge Valve Cover
- CVCS Series
- Normally Closed Function
- 16 mm Port Size
- SAE Port Type
Valvistor | No |
Adjustment Type | Locknut |
Compatible Fluids | Water Glycol, Water-In-Oil Emulsion Fluids And Petroleum Oil |
Insert Ratio | 1:1 |
Function | Normally Closed |
Series | CVCS |
Leakage | Standard |
Temperature Range [Max] | 158 °F |
Insert Type | Unloading |
Port Type | SAE |
Model No. | CVCS-16-U-S2-W-125-11 |
Adjustment | Yes |
Port Size | 16 mm |
Weight | 0.0 LB |
