
- Pressure Unloading Valve
- Unloading Valve Type
- 12 mm Port Size
- 130 to 1000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Pressure Adjustment Range (psi) | 130 to 1,000 |
No. of Stages | Two Stage |
Fluid Cleanliness | 19/17/14 micron |
Performance | Standard Performance |
Port Size | 12 mm |
Flow [Max] | 150 gal/min |
Body Material | Cast Iron |
Model No. | UPF1S-C-12-A-W-20 |
Pressure [Max] | 3000 psi |
Adjustment | Yes |
Adjustment Type | Screw |
Seal Material | Buna-N |
Actuation Option | Proportional |
Valve Type | Unloading Valve |
Valve Mount Type | Pump Flange Mounting |
Weight | 0.0 LB |
