
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Seal Material | Buna-N |
Crossover | All Ports Blocked |
Surge Suppressor/Damper | None |
Pressure [Max] | 3600 psi |
Electrical Options Code | W |
Center Position | All Ports Blocked |
Mechanical Options | None |
Actuator Type | Solenoid |
Electrical Connection | KU W/ Deutsch Connector |
Response Type | Standard Response |
Spool Code | 2 |
Valve Type | Standard-Duty |
Overrides | No Overrides |
Coil Type Code | None |
Pilot Valve Type | N/A |
Spool Spring Arrangement Code | N |
Function | 3-Position Detented |
Tank Port Rating | 1000 |
Flow Direction Code | 4 |
Cycle Rate [Max] | N/A |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plugs | None |
Model No. | DG4S4W-012N-H-61 |
Rated Flow [Max] | 25 gal/min |
Coil Type | Flying Leads |
Coil Rating Code | H |
Electrical Options | None |
Indicator Lights | No |
Design No. | 61 |
Port T Pressure Rating | 1000 psi |
Pilot/Drain | None |
Voltage & Frequency | 110 VAC - 50 Hz |
Solenoid | Double |
AC/DC | AC |
Operation | Solenoid Operated |
Reducer Module | N/A |
Mechanical Options Code | None |
NFPA Size | D05 |
Weight | 10.0 LB |
