
- Pressure Relief Valve
- 150 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
Model No. | CPF3S-10-FFF-H-3-M-FW-B6-20 |
Tank Port Rating | 3000 |
Pressure [Max] | 3,000 psi |
Seal Material | Buna-N |
Valve Mount Type | Pump Flange Mounting |
Port Type | SAE |
Flow [Max] | 150.00 gal/min |
Adjustment | Yes |
Body Material | Cast Iron |
Actuation Option | Solenoid |
Adjustment Type | Knob w/o Keylock |
No. of Stages | Two Stage |
Remote | No |
Valve Type | Pressure Relief |
Performance | High Performance |
Weight | 0.0 LB |
