Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

02-309179

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #102088479
  • Double Sol Valve
  • High-Perf
  • D03
  • 3-Pos Spring Centered
  • 24 VDC, Low Power Coil
  • Wired Term Block
  • 1/2 NPT Conduit Box & Housing
  • Center Pos: P to T, A & B Blocked
  • Crossover: All Ports Open, Restricted
  • w/Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Sol Valve
  • High-Perf
  • D03
  • 3-Pos Spring Centered
  • 24 VDC, Low Power Coil

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Response Type Standard Response
Indicator Lights Yes
Pilot Valve Type N/A
Solenoid Code HL
Port T Pressure Rating 3000 psi
Spool Code 8
Overrides No Overrides
Voltage & Frequency 24 VDC, Low Power Coil
Electrical Connector Code T
Pressure Port Check Valve Pressure N/A
Function Code 8
Operation Solenoid Operated
Center Position P to T, A & B Blocked
Mechanical Options None
Reducer Module N/A
Coil Type Flying Leads, 1/2 NPT Thread Wiring Housing
Electrical Options None
Surge Suppressor/Damper None
NFPA Size D03
Electrical Connection Wired Terminal Block
Solenoid Indicator Lights Code L
Solenoid Double
Solenoid Energization Code V
Function 3-Position Spring Centered
Spool Shift Timing N/A
Coil Rating Code HL
Pilot/Drain None
EN Code None
Spool Indicator Switch Code None
Actuator Type Solenoid
Pressure [Max] 5075 psi
Port T Code 7
Coil Type Code F
Manual Override Option Code None
Spool Spring Arrangement Code C
Housing Code W
Surge Suppressor/Damper Code None
Crossover All Ports Open, Restricted
Design No. 61
Valve Type High-Performance
Cycle Rate [Max] N/A
Port Restrictor Plug Code None
Seal Material Buna-N
AC/DC DC
Rated Flow [Max] 21 gal/min
Port Restrictor Plugs None
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison