
- Pressure Relief Valve
- 145 to 3000 psi Pressure Adjustment Range
- 75 gal/min Maximum Flow
Adjustment | Yes |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Flow [Max] | 75.00 gal/min |
Performance | Standard Performance |
No. of Stages | Two Stage |
Actuation Option | Proportional |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Adjustment Type | Knob w/o Keylock |
Valve Mount Type | Pump Flange Mounting |
Port Type | SAE |
Model No. | CPF1S-08-F-H-20 |
Pressure [Max] | 3,000 psi |
Remote | No |
Body Material | Cast Iron |
Weight | 1.0 LB |
