
- Single Unit Vane Pumps - Thru-Drive Type
- 25VT Pump Series
- Right Hand (CW) Rotation
- 7/8 in Shaft Diameter
- 13 Tooth Splined Shaft Type
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Displacement (in³/rev) | 4.1 |
Port Type | Flange |
Mounting Flange | SAE B, 2 Bolt |
Flow @ RPM | 21 gpm @ 1200 rpm |
Shaft Type | 13 Tooth Splined |
Outlet Port Position | 90° CCW from Inlet |
GPM @ Speed | 31.5 gpm @ 1800 rpm |
Shaft Dia. | 0.875 in |
Rotation | Right Hand (CW) |
Adapter Mounting Orientation | Rotated 90° w/Respect to Mounting Flange |
Mounting | Flange Mount |
Design No. | 22 |
Shaft Seal Type | Single Shaft Seal |
Pressure [Max] | 2500 psi |
Shaft Key | N/A |
Pump Series | 25VT |
Model No. | 25VTBPS21A-2297BB 22R |
Pressure Port | 1 in Flange |
Rear Pump Mounting Adapter | SAE B to Mount PVE12/19/21 |
Manufacturer Part No. | 25VTBPS21A-2297BB 22R |
Port Size | 2.5 |
Seal Material | Buna-N |
Shaft Length | 1.26 in |
Weight | 43.0 LB |
