Skip to content Skip to navigation menu
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump

02-306079

Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Item #102102267
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/4 w/5/16 Key
  • 45 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61
  • Outlet Port: 1 in 4-Bolt Flange/Code 61
  • Pressure And Flow Compensator
+ Show More + Show Less
Vickers PVH Series Industrial Variable Displacement Open Circuit Piston Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PVH Series Pump
  • SAE C, 4 Bolt Mounting Flange
  • Shaft: 1 1/4 w/5/16 Key
  • 45 GPM @ 1,800 rpm
  • Inlet Port: 2 1/2 in 4-Bolt Flange/Code 61

description

  • For mid-range applications like machine tools, plastics or construction, Eaton PVH series piston pumps are available with displacements from 57 to 141 cc (3.48 to 8.67 cubic inches) at operating pressures up to 250 bar (3,625 psi). Featuring the widest range of control options, including torque limiting capabilities, the PVH series offers plenty of flexibility and long-lasting durability to keep equipment running strong.

features

  • Compact and lightweight design to reduce the application weight and provide better access for installation and servicing
  • Designed for maximum efficiency in any type of application
  • Heavy-duty bearings and shafts result in minimal internal deflections and wear providing for longer life and maximum uptime
Shaft Type Straight w/ Key
Control Special Features None
Inlet Port 2 1/2 in 4-Bolt Flange/Code 61
Port Type Flange
Displacement (in³/rev) 6
Case Drain #10 SAE O-Ring Port - Bottom (Top Plugged)
Series PVH
Shaft Length 1.89 in
Pump Type Variable Displacement Open Circuit
Pressure Compensator Setting 3,568-3,684 psi
Origin Piston Pumps
Mounting Flange SAE C, 4 Bolt
GPM @ Speed 45 gpm @ 1800 rpm
Maximum Displacement Adjustment Adjustable Max Displacement (Set at Max)
Port Location Side Port
Control Type Pressure And Flow Compensator
Torque Setting None
Shaft Description 1 1/4 w/5/16 Key
Shaft Dia. 1.25 in
Key 5/16 in
Auxiliary Mounting Pad No Auxiliary Mounting Features
Paint N/A
Outlet Port 1 in 4-Bolt Flange/Code 61
Rotation Right Hand (CW)
Seal Material Viton
Weight 110.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison