
- Series 20V Flange Mounted Vane Pump
- Right Hand (CW)
- 21 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, Straight w/Key
description
- Vickers 20V pumps are single intravane pumps, which provide volumetric efficiencies of more than 90% and sound levels as low as 62 dB.
applications
- Industrial and mobile applications
features
- Designed for use with oil or synthetic fire-resistant fluids
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
Port Size | 1 1/2 |
Integral Valve Configuration | w/o Integral Valves |
Mounting | Flange Mount |
Mounting Code | None |
Pump Series | 20V |
Shaft Length | 2.32 in |
Shaft Dia. | 0.875 in |
Shaft Key | 3/16 in |
Displacement (in³/rev) | 2.78 |
Port Type | Flange |
Design No. | 22 |
Pressure Port | 3/4 in Code 61 Flange |
Seal Material | Buna-N |
Shaft Type | Straight w/ Key |
Flow @ RPM | 14 gpm @ 1200 rpm |
Rotation | Right Hand (CW) |
Pressure [Max] | 3000 psi |
Manufacturer Part No. | 20V14A-1A22R |
Shaft Seal Type | Single Shaft Seal |
Outlet Port Position | Opposite Inlet Port |
Model No. | 20V14A-1A22R |
Mounting Flange | SAE B, 2 Bolt |
Weight | 26.0 LB |
