
- Pressure Relief Valve
- 150 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
Performance | High Performance |
Body Material | Cast Iron |
Model No. | CPF3S-12-BFF-W-3S-M-U-B5-20 |
Port Type | SAE |
Pressure [Max] | 3,000 psi |
Flow [Max] | 150.00 gal/min |
Valve Type | Pressure Relief |
Tank Port Rating | 1450 |
Adjustment Type | Screw |
Actuation Option | Solenoid |
Remote | No |
Valve Mount Type | Pump Flange Mounting |
Adjustment | Yes |
No. of Stages | Two Stage |
Seal Material | Buna-N |
Weight | 0.0 LB |
