
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 21 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
NFPA Size | D03 |
Solenoid | Double |
Watt Rating | 20 W |
Manual Override | Plain Override |
Spool Code | 6 |
Surge Suppressor/Damper Code | None |
Pilot Valve Type | N/A |
Cycle Rate [Max] | N/A |
Valve Type | High-Performance |
Port T Code | 6 |
Performance | Standard Performance |
Temperature Range [Max] | 158 °F |
Manual Override Option Code | None |
Coil Type | ISO 4400 (Din 43650) Connector |
Spool Shift Timing | N/A |
Port Restrictor Plugs | None |
Coil Type Code | U |
EN Code | EN21 |
Mounting | Subplate/Manifold Mount |
Body Material | Gray Iron |
Leakage | Standard Performance |
Rated Flow [Max] | 20 gal/min |
Surge Suppressor/Damper | None |
Response Type | Standard Response |
Coil Rating Code | B |
Port Restrictor Plug Code | None |
Function | 3-Position Spring Centered |
Fluid Cleanliness | 19/17/14 micron |
Electrical Options | None |
Housing Code | None |
Crossover | P Blocked, A or B to T |
Electrical Connection | DIN 43650 |
Solenoid Indicator Lights Code | None |
Pressure [Max] | 5000 psi |
Model No. | DG4V-3-6C-M-U-B6-60-EN21 |
AC/DC | AC |
Seal Material | Viton |
Design No. | 60 |
Solenoid Energization Code | None |
Indicator Lights | No |
Actuator Type | Solenoid |
Tank Port Rating | 3000 |
Spool Indicator Switch Code | None |
Center Position | P Blocked, A & B to T |
Solenoid Code | B |
Mechanical Options | None |
Port T Pressure Rating | 3000 psi |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
No. of Stages | Single Stage |
Operation | Solenoid Operated |
Temperature Range [Min] | -4 °F |
Pressure Port Check Valve Pressure | N/A |
Pilot/Drain | None |
Reducer Module | No |
Electrical Connector Code | None |
Spool Spring Arrangement Code | C |
Overrides | No Overrides |
Compatible Fluids | Phosphate Ester Fluids |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Function Code | 6 |
Weight | 5.0 LB |
