
- Pressure Control Valve
- Pressure Reducing Valve Type
- 125 to 1450 psi Pressure Adjustment Range
- Screw w/ Locknut Adjustment Type
Model No. | DGMX2-5-PA-BW-E-B-30 |
Gage Port | G1/8 |
Manufacturer Part No. | DGMX2-5-PA-BW-E-B-30 |
Port Control | Pressure Port |
Pressure Adjustment Range (psi) | 125 to 1,450 |
Adjustment Type | Screw w/ Locknut |
Adjuster Location | Port B End |
Pilot Control | Port A |
Gauge Port Thread Type | BSP |
Interface | D05 |
External Drain | Yes |
Design No. | 30 |
Remote Control Port | No |
Valve Type | Pressure Reducing Valve |
Weight | 7.5 LB |
