These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid Code
D
Operation
Solenoid Operated
Electrical Connection
No Connector
EN Code
None
Crossover
All Ports Open, Restricted
Function Code
8
Solenoid Energization Code
V
Electrical Connector Code
None
Spool Spring Arrangement Code
C
Voltage & Frequency
220/240 VAC – 50/60 Hz
Reducer Module
N/A
Solenoid Indicator Lights Code
None
Solenoid
Double
Center Position
P to T, A & B Blocked
Pressure [Max]
5075 psi
Surge Suppressor/Damper Code
None
AC/DC
AC
Pilot Valve Type
N/A
Surge Suppressor/Damper
None
Coil Rating Code
D
Actuator Type
Solenoid
Port Restrictor Plug Code
None
Indicator Lights
No
Rated Flow [Max]
21 gal/min
Spool Code
8
NFPA Size
D03
Coil Type Code
F
Function
3-Position Spring Centered
Port T Pressure Rating
3000 psi
Valve Type
High-Performance
Seal Material
Buna-N
Pressure Port Check Valve Pressure
N/A
Response Type
Standard Response
Electrical Options
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Pilot/Drain
None
Spool Indicator Switch Code
None
Port Restrictor Plugs
None
Mechanical Options
None
Housing Code
W
Design No.
61
Cycle Rate [Max]
N/A
Port T Code
6
Overrides
No Overrides
Spool Shift Timing
N/A
Manual Override Option Code
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back