
- Pressure Unloading Valve
- Unloading Valve Type
- 12 mm Port Size
Port Size | 12 mm |
Model No. | UPF2S-C-12-F-W-3S-M-U-B5-20 |
Valve Type | Unloading Valve |
Weight | 1.0 LB |

Port Size | 12 mm |
Model No. | UPF2S-C-12-F-W-3S-M-U-B5-20 |
Valve Type | Unloading Valve |
Weight | 1.0 LB |