
- Pressure Unloading Valve
- Unloading Valve Type
- 8 mm Port Size
- 130 to 3600 psi Pressure Adjustment Range
- 75 gal/min Maximum Flow
Valve Type | Unloading Valve |
Flow [Max] | 75 gal/min |
Pressure [Max] | 3000 psi |
No. of Stages | Two Stage |
Actuation Option | Proportional |
Pressure Adjustment Range (psi) | 130 to 3,600 |
Body Material | Cast Iron |
Seal Material | Buna-N |
Port Size | 8 mm |
Model No. | UPF1S-C-08-F-W-20 |
Fluid Cleanliness | 19/17/14 micron |
Adjustment Type | Screw |
Adjustment | Yes |
Weight | 20.3 LB |
