
- Pressure Relief Valve
- 145 to 3000 psi Pressure Adjustment Range
- 25 gal/min Maximum Flow
Adjustment Type | Screw |
Flow [Max] | 25.00 gal/min |
Body Material | Cast Iron |
No. of Stages | Two Stage |
Remote | No |
Valve Mount Type | Pump Flange Mounting |
Pressure [Max] | 3,000 psi |
Port Type | SAE |
Seal Material | Buna-N |
Performance | Standard Performance |
Actuation Option | Proportional |
Model No. | CPF1S-06-F-W-20 |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Adjustment | Yes |
Valve Type | Pressure Relief |
Weight | 1.0 LB |
