
- Pressure Relief Valve
- 145 to 3000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Pressure Adjustment Range (psi) | 145 to 3,000 |
Flow [Max] | 150.00 gal/min |
Port Type | SAE |
Adjustment | Yes |
Performance | Standard Performance |
Remote | No |
Model No. | CPF1V-12-F-W-20 |
Adjustment Type | Screw |
Seal Material | Buna-N |
Valve Mount Type | Pump Flange Mounting |
No. of Stages | Two Stage |
Valve Type | Pressure Relief |
Actuation Option | Proportional |
Weight | 0.0 LB |
