
- Pressure Relief Valve
- 145 to 3000 psi Pressure Adjustment Range
- 150 gal/min Maximum Flow
Seal Material | Buna-N |
Body Material | Cast Iron |
Model No. | CPF1S-12-F-W-20 |
No. of Stages | Two Stage |
Performance | Standard Performance |
Pressure [Max] | 3,000 psi |
Pressure Adjustment Range (psi) | 145 to 3,000 |
Adjustment Type | Screw |
Actuation Option | Proportional |
Valve Mount Type | Pump Flange Mounting |
Adjustment | Yes |
Valve Type | Pressure Relief |
Remote | No |
Flow [Max] | 150.00 gal/min |
Port Type | SAE |
Switch Connector | No |
Weight | 1.0 LB |
