
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Single Solenoid
- 2-Position Spring Offset, End To Center, Left Hand Build Function
description
- These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
- Efficient control of greater hydraulic powers without increasing solenoid power consumption
- Multi-fluid capability without the need to change seals
- Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
- Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
- Up to 10.5 gpm at 5,000 psi
- Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pilot Valve Type | N/A |
Spool Spring Arrangement Code | B |
Spool Code | 0 |
Function | 2-Position Spring Offset, End To Center, Left Hand Build |
Reducer Module | No |
Solenoid Energization Code | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Solenoid | Single |
Response Type | Standard Response |
Temperature Range [Max] | 158 °F |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Operation | Solenoid Operated |
Surge Suppressor/Damper Code | None |
No. of Stages | Single Stage |
Pilot/Drain | None |
Function Code | 0 |
Port Restrictor Plug Code | None |
Crossover | All Ports Open |
Design No. | 60 |
Mounting | Subplate/Manifold Mount |
Solenoid Code | B |
Manual Override Option Code | None |
EN Code | EN21 |
Spool Shift Timing | N/A |
Solenoid Indicator Lights Code | L |
NFPA Size | D03 |
Pressure Port Check Valve Pressure | N/A |
Port T Pressure Rating | 1500 psi |
Performance | Standard Performance |
Indicator Lights | Yes |
AC/DC | AC |
Center Position | All Ports Open |
Model No. | DG4V-3S-0BL-M-FWL-B5-60-EN21 |
Temperature Range [Min] | -4 °F |
Rated Flow [Max] | 10 gal/min |
Overrides | No Overrides |
Valve Type | Standard-Duty |
Electrical Connector Code | None |
Actuator Type | Solenoid |
Coil Rating Code | B |
Tank Port Rating | 1450 |
Mechanical Options | None |
Port Restrictor Plugs | None |
Pressure [Max] | 5000 psi |
Coil Type Code | F |
Port T Code | 5 |
Spool Indicator Switch Code | None |
Electrical Connection | No Connector |
Housing Code | W |
Seal Material | Buna-N |
Response Time | 18 to 32 ms |
Body Material | Gray Iron |
Manual Override | Plain Override |
Compatible Fluids | Petroleum Oil |
Cycle Rate [Max] | N/A |
Coil Type | Flying Leads, 1/2 in NPT Thread Wiring Housing |
Surge Suppressor/Damper | None |
Electrical Options | None |
Actuation Identification | Solenoid A |
Weight | 5.0 LB |
