
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Function | Spring Centered |
NFPA Size | D05 |
Leakage | Standard Performance |
Mounting | Subplate/Manifold Mount |
Model No. | DG4S4W-012C-BB-60-S491 |
Rated Flow [Max] | 20 gal/min |
Spool Spring Arrangement Code | C |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Pressure [Max] | 3600 psi |
Operation | Solenoid Operated |
Coil Type | Wiring Housing |
Indicator Lights | No |
No. of Stages | Single Stage |
Watt Rating | 40 W |
AC/DC | AC |
Temperature Range [Max] | 179.6 °F |
Body Material | Gray Iron |
Fluid Cleanliness | 19/17/14 micron |
Reducer Module | No |
Temperature Range [Min] | 68 °F |
Weight | 1.0 LB |
