
- Direction Control Valve
- Pilot Operated Check Valve Type
Cracking Pressure | 75 psi |
Check Location | Port A & Port B |
Decompression Feature | Yes |
Valve Type | Pilot Operated Check Valve |
Model No. | DGMPC-5-DABN-DBAN-30 |
Interface | D05 |
Design No. | 30 |
Weight | 1.0 LB |
