
- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 2900 psi Pressure Adjustment Range
- Knob Adjustment Type
Adjustment Type | Knob |
Gauge Port Thread Type | BSP |
Interface | D05 |
Port Drained Into | Tank Port |
Valve Type | Relief Valve |
Pressure Adjustment Range (psi) | 60 to 2,900 |
Adjustment Type, Dual | N/A |
No. of Stages | Single Stage |
Seal Material | Buna-N |
Pressure Adjustment Range, Dual (psi) | N/A |
Pressure [Max] | 4500 psi |
Remote Control Port | No |
Gage Port | G1/8 |
Relief Function | Single |
Design No. | 30 |
External Drain, Dual | N/A |
Pressure Limited In, Dual | N/A |
Performance | Standard Performance |
Body Material | Cast Iron |
External Drain | No |
Pressure Limited In | Pressure Port |
Model No. | DGMC-5-PT-FH-B-30 |
Port Drained Into, Dual | N/A |
Adjustment | Yes |
Manufacturer Part No. | DGMC-5-PT-FH-B-30 |
Actuation Option | Proportional |
Weight | 7.5 LB |
