
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Detented Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Port T Pressure Rating | 1000 psi |
Reducer Module | N/A |
Rated Flow [Max] | 24 gal/min |
Spool Code | 2 |
Actuator Type | Solenoid |
Voltage & Frequency | 250 VDC |
Response Type | Standard Response |
Solenoid | Double |
Operation | Solenoid Operated |
Crossover | All Ports Blocked |
No. of Stages | Single Stage |
Pressure [Max] | 7500 psi |
Center Position | All Ports Blocked |
Coil Rating Code | X |
Temperature Range [Min] | 68 °F |
AC/DC | DC |
Pilot Valve Type | N/A |
Coil Type | Flying Leads |
Cycle Rate [Max] | N/A |
Manual Override | Plain Override |
Mechanical Options | None |
Actuation Identification | Solenoid A, Solenoid B |
Compatible Fluids | Petroleum Oil |
Surge Suppressor/Damper | None |
Overrides | No Overrides |
Flow Direction Code | 4 |
Function | 3-Position Detented |
Seal Material | Buna-N |
Electrical Options | None |
Mounting | Subplate/Manifold Mount |
Leakage | Standard Performance |
Electrical Options Code | None |
Temperature Range [Max] | 122 °F |
Tank Port Rating | 1000 |
NFPA Size | D05 |
Port Restrictor Plugs | None |
Indicator Lights | No |
Pilot/Drain | None |
Fluid Cleanliness | 19/17/14 micron |
Model No. | DG4S4-012N-X-61 |
Coil Type Code | None |
Spool Spring Arrangement Code | N |
Electrical Connection | Lead Wires w/o Terminal Box |
Pressure Port Check Valve Pressure | N/A |
Body Material | Gray Iron |
Design No. | 61 |
Valve Type | Standard-Duty |
Performance | Standard Performance |
Mechanical Options Code | None |
Weight | 10.0 LB |
