
- D03 Dual Relief Valve
- Pressure Limited in Port A
- Drained into Port B
- 145-2,900 psi
- Screw w/Locknut Adjustment
External Drain | No |
Pressure Limited In, Dual | Port B |
Port Drained Into | Port B |
Pressure Adjustment Range (psi) | 145 to 2,900 |
Pressure Adjustment Range, Dual (psi) | 145-2,900 |
Gage Port | None |
Port Drained Into, Dual | Port A |
Manufacturer Part No. | DGMC2-3-AB-CW-BA-CW-41-EN401 |
Remote Control Port | No |
External Drain, Dual | No |
Model No. | DGMC2-3-AB-CW-BA-CW-41-EN401 |
Interface | D03 |
Adjustment Type | Screw w/ Locknut |
Relief Function | Dual |
Design No. | 41 |
Valve Type | Relief Valve |
Pressure Limited In | Port A |
Adjustment Type, Dual | Screw w/Locknut |
Weight | 3.3 LB |
