
- Pressure Relief Valve
- 1500 to 3000 psi Pressure Adjustment Range
- 113.5 gal/min Maximum Flow
Performance | Standard Performance |
Temperature Range [Min] | -4 °F |
Manual Override | Yes |
Flow [Max] | 113.50 gal/min |
Lighted | Yes |
Spring Arrangement | A |
Electrical Connection | Conduit Box |
Model No. | CG5-100A-FV-M-FTWL-B5-P08-100 |
Switch Connector | Yes |
Actuation Option | Solenoid |
Compatible Fluids | Anti-Wear Petroleum Oils (L-HM) |
Leakage | Standard |
Valve Type | Pressure Relief |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 1,500 to 3,000 |
Valve Mount Type | Subplate/Manifold Mounted |
No. of Stages | Two Stage |
Pressure [Max] | 3,000 psi |
Adjustment Type | Screw w/ Locknut |
Fluid Cleanliness | 19/17/14 micron |
Tank Port Rating | 1450 |
Body Material | Cast Iron |
Coil Rating | 110/120 VAC - 50/60 Hz |
Remote | No |
Seal Material | Buna-N |
Weight | 0.0 LB |
