
- Check Valve
- Poppet Style
- Cartridge Only Port Type
- Direct Acting Operation
Pressure [Max] | 5000 psi |
No. of Housing Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 2 |
Temperature Range [Max] | 248 °F |
Pilot Piston Seal | No |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Temperature Range [Min] | -40 °F |
Leakage | 0.25 cc/min |
Series | CV3-4 |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Cavity | C-4-2 |
Operation | Direct Acting |
Model No. | CV3-4-P-000-05-01 |
Style | Poppet |
Flow [Max] | 2 gal/min |
Housing | No |
Weight | 0.0 LB |
