
- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
Housing | No |
Seal Material | Buna-N |
Cracking Pressure | 140 psi |
Model No. | CV1-10-P-0-140 |
Port Type | Cartridge Only |
Housing Material | Cartridge Only |
Series | CV1-10 |
Flow [Max] | 12 gal/min |
Style | Poppet |
Size | 10 mm |
Weight | 0.0 LB |
