
- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
Seal Material | Buna-N |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
No. of Valve Ports | 2 |
Operation | Direct Acting |
Leakage | 0.25 cc/min |
Model No. | CV1-10-P-0-5-SS |
No. of Housing Ports | 2 |
Orifice Size | 0.622 in |
Pressure [Max] | 5000 psi |
Recommend Filtration Level | 18/16/13 microns |
Pilot Piston Seal | No |
Size | 10 mm |
Style | Poppet |
Cavity | C-10-2 |
Housing | No |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Port Type | Cartridge Only |
Cracking Pressure | 5 psi |
Pressure Setting | 5 psi |
Series | CV1-10 |
Flow [Max] | 12 gal/min |
Temperature Range [Min] | -40 °F |
Weight | 0.182 LB |
