
- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
Cracking Pressure | 260 psi |
Housing Material | Cartridge Only |
Style | Poppet |
Model No. | CV1-10V-P-0-260 |
Port Type | Cartridge Only |
Seal Material | Viton |
Flow [Max] | 12 gal/min |
Housing | No |
Size | 10 mm |
Series | CV1-10 |
Weight | 0.0 LB |
