
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- 19.05 mm Port Size
- SAE Port Type
Operating Pressure [Max] | 5076 psi |
Housing Material | Steel |
Series | RV5-16 |
Model No. | RV5-16-K-S12T-30/ |
Flow [Max] | 75 gal/min |
Port Type | SAE |
Style | Spool |
Temperature Range [Max] | 248 °F |
Pilot Ratio | 100:1 |
Operating Pressure [Min] | 493 psi |
No. of Housing Ports | 2 |
Seal Material | Buna-N |
No. of Valve Ports | 2 |
Pressure Setting | 1769 psi |
Type | Pressure Relief Valve |
Cavity | C-16-2 |
Adjustment Type | Knob |
Pressure [Max] | 5076 psi |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Operation | Pilot Operated |
Leakage | 164 cc/min |
Port Size | 19.05 mm |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 136 to 150 Nm |
Weight | 0.0 LB |
