
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Cartridge Only Port Type
- Direct Acting Operation
Port Type | Cartridge Only |
Operation | Direct Acting |
Cavity | C-10-2 |
Temperature Range [Min] | -40 °F |
Leakage | 0.25 cc/min |
Flow [Max] | 8 gal/min |
Model No. | RV1-8-S-0-36/21.75 |
Temperature Range [Max] | 248 °F |
Style | Poppet |
Adjustment Type | Screw |
Operating Pressure [Min] | 290 psi |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Valve Material | Cartridge only |
Operating Pressure [Max] | 3046 psi |
Series | RV1-8 |
Pressure Setting | 2103 psi |
Pressure [Max] | 3046 psi |
Type | Pressure Relief Valve |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
