
- Check Valve
- Ball Style
- 4 mm Size
- Cartridge Only Port Type
Housing | No |
Cracking Pressure | 5 psi |
Port Type | Cartridge Only |
Port Size | SAE-8 |
Size | 4 mm |
Style | Ball |
Series | CV3-4 |
Flow [Max] | 2 gal/min |
Model No. | CV3-4-B-0-5 |
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Weight | 0.207 LB |
