
- Solenoid Valve
- SAE Port Type
Valve Voltage Rating | 12 VAC |
Housing Material | Aluminum |
Connector Type | DIN 43650-A |
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Port Size | SAE-8 |
Cavity | C-8-2 |
No. of Housing Ports | 2 |
Temperature Range [Max] | 212 °F |
Series | 8 Series |
Port Type | SAE |
Model No. | SBV11-8-C-A8T-120AGP |
Installation | Screw-in Cartridge |
Flow [Max] | 15 gal/min |
Watt Rating | 23 W |
Valve Torque into Cavity | 34 to 41 Nm |
Seal Material | Buna-N |
Pressure [Max] | 5000 psi |
Weight | 1.0 LB |
